Motion
09109158

Made in USA
09109158

1/16 to 1/8" Shaft Diam, 7/16" Long, 0.042" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681442
MFR #09109158
List Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109158

1/16 to 1/8" Shaft Diam, 7/16" Long, 0.042" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681442
MFR #09109158

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.90/each for your price

Overview

Mfr description
09109158 09109158 .042"DX7/16"L 25/PK HI
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    7/16 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.0420 in
  • Shaft Diameter Range
    1/8 in~1/16 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought