Motion
09109166

Made in USA
09109166

3/16 to 1/4" Shaft Diam, 1" Long, 0.042" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681443
MFR #09109166
List Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109166

3/16 to 1/4" Shaft Diam, 1" Long, 0.042" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681443
MFR #09109166

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.58/each for your price

Overview

Mfr description
09109166 09109166 .042"DX1"L 25/PK HITCH
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    1 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.0420 in
  • Shaft Diameter Range
    1/4 in~3/16 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought