Motion
09109182

Made in USA
09109182

1/4 to 3/8" Shaft Diam, 1-9/16" Long, 0.047" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681444
MFR #09109182
List Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109182

1/4 to 3/8" Shaft Diam, 1-9/16" Long, 0.047" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681444
MFR #09109182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.60/each for your price

Overview

Mfr description
09109182 09109182 .047"DX1-9/16"L 25/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    1-9/16 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.0470 in
  • Shaft Diameter Range
    3/8 in~1/4 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought