Motion
09109190

Made in USA
09109190

1/4 to 1/2" Shaft Diam, 1-5/16" Long, 1/16" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681445
MFR #09109190
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109190

1/4 to 1/2" Shaft Diam, 1-5/16" Long, 1/16" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681445
MFR #09109190

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
09109190 09109190 .062"DX1-5/16"L 25/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    1-5/16 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.0620 in
  • Shaft Diameter Range
    1/2 in~1/4 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought