Motion
09109216

Made in USA
09109216

5/16 to 3/8" Shaft Diam, 1-3/32" Long, 0.072" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681447
MFR #09109216
List Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109216

5/16 to 3/8" Shaft Diam, 1-3/32" Long, 0.072" Wire Diam, Hair Pin Cotter;MB Grade 2 Spring Steel, Zinc-Plated Finish
MI ITEM #11681447
MFR #09109216

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.73/each for your price

Overview

Mfr description
09109216 09109216 .072"DX1-3/32"L 25/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.

Specifications

  • Material
    Spring Steel
  • Length
    1-3/32 in
  • Finish Coating
    Zinc-Plated
  • Wire Diameter
    0.0720 in
  • Shaft Diameter Range
    3/8 in~5/16 in
  • Material Grade
    MB Grade 2
  • PSC Code
    5306

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought