Motion
09109406

Made in USA
09109406

#8-32 Thread Screw, Truss Head, Slotted Drive, Aluminum Sex Bolt & Binding Post Uncoated, 5/16" Length Under Head
MI ITEM #11681450
MFR #09109406
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109406

#8-32 Thread Screw, Truss Head, Slotted Drive, Aluminum Sex Bolt & Binding Post Uncoated, 5/16" Length Under Head
MI ITEM #11681450
MFR #09109406

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
09109406 09109406 8-32 X 5/16 BINDING PO
  • Aluminum has a high strength-to-weight ratio and is wear resistant, nonmagnetic and conductive
  • It is easier to form and machine than steel and is naturally noncorrosive
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Truss head types have low-profile heads that are slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Drive Type
    Slotted
  • Finish Coating
    Uncoated
  • Head Diameter
    13/32 in
  • Material
    Aluminum
  • Screw Head Type
    Truss
  • Screw Length
    5/16 in
  • Screw Length Measurement Type
    Length Under Head
  • Sex Bolt Type
    Screw
  • Thread Size
    #8-32
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought