Motion
09109497

Made in USA
09109497

#8-32 Thread Barrel, Brass Sex Bolt & Binding Post Uncoated, 3/8" Long Barrel
MI ITEM #11681458
MFR #09109497
List Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09109497

#8-32 Thread Barrel, Brass Sex Bolt & Binding Post Uncoated, 3/8" Long Barrel
MI ITEM #11681458
MFR #09109497

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.95/each for your price

Overview

Mfr description
09109497 09109497 3/8" BARREL LTH BINDIN
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Fasteners with no drive type have smooth heads
  • They are driven from the end opposite of the fastener head.

Specifications

  • Barrel Diameter
    13/64 in
  • Barrel Length
    3/8 in
  • Thread Depth
    1/4 in
  • Drive Type
    None
  • Finish Coating
    Uncoated
  • Head Diameter
    13/32 in
  • Material
    Brass
  • Sex Bolt Type
    Barrel
  • Thread Size
    #8-32
  • Thread Standard
    UNC
  • Head Type
    Binding

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought