Motion
09117763

Made in USA
09117763

4 Gal Capacity Rotary Tumbler 1/3 hp Motor, 28" Long x 21-1/2" High x 13" Deep
MI ITEM #11681459
MFR #09117763
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09117763

4 Gal Capacity Rotary Tumbler 1/3 hp Motor, 28" Long x 21-1/2" High x 13" Deep
MI ITEM #11681459
MFR #09117763

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09117763 09117763 40 LB TUMBLER W MOTOR

Specifications

  • Horsepower
    1/3 HP
  • Max Voltage Measurement
    110 V
  • Overall Depth
    13 in
  • Overall Height
    21-1/2 in
  • Overall Length
    28 in
  • Volume Capacity
    4 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought