Motion
09117805

Made in USA
09117805

8.5 Gal Capacity Rotary Tumbler 1/3 hp Motor, 28" Long x 24" High x 13" Deep
MI ITEM #11681460
MFR #09117805
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09117805

8.5 Gal Capacity Rotary Tumbler 1/3 hp Motor, 28" Long x 24" High x 13" Deep
MI ITEM #11681460
MFR #09117805

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09117805 09117805 65 LB TUMBLER W MOTOR

Specifications

  • Horsepower
    1/3 HP
  • Max Voltage Measurement
    110 V
  • Overall Depth
    13 in
  • Overall Height
    24 in
  • Overall Length
    28 in
  • Volume Capacity
    8-1/2 gal (US)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought