Motion
09118266

Made in USA
09118266

Medium Grade Smooth Glass Bead; 60 to 120 Grit, 50 Lb Pail
MI ITEM #11681462
MFR #09118266
Price$111.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09118266

Medium Grade Smooth Glass Bead; 60 to 120 Grit, 50 Lb Pail
MI ITEM #11681462
MFR #09118266

Mfr description
09118266 09118266 60/120 MESH 50LB BEAD
  • Glass bead is used in blast cabinets for honing, polishing, peening, finishing and removing light burrs. It produces a clean, bright, satin finish without dimensional change of the part. It can also be used for peening without over stressing the metal.; Smooth or round abrasive media is used for leaving a smoother finish that slightly peens the surface, ideal for work where tolerances are important.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.30/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Pail
  • Grade
    Medium
  • Material
    Glass Bead
  • Maximum Grit
    120
  • Minimum Grit
    60
  • Shape
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)