Motion
09118308

Made in USA
09118308

Fine Grade Smooth Glass Bead; 170 to 325 Grit, 50 Lb Pail
MI ITEM #11681464
MFR #09118308
Price$126.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09118308

Fine Grade Smooth Glass Bead; 170 to 325 Grit, 50 Lb Pail
MI ITEM #11681464
MFR #09118308

Mfr description
09118308 09118308 170/325 MESH 50LB BEAD
  • Glass bead is used in blast cabinets for honing, polishing, peening, finishing and removing light burrs. It produces a clean, bright, satin finish without dimensional change of the part. It can also be used for peening without over stressing the metal.; Smooth or round abrasive media is used for leaving a smoother finish that slightly peens the surface, ideal for work where tolerances are important.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.73/each

Specifications

Dimensions

  • Container Size
    50 lb

Details

  • Container Type
    Pail
  • Grade
    Fine
  • Material
    Glass Bead
  • Maximum Grit
    325
  • Minimum Grit
    170
  • Shape
    Smooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)