Motion
09118407

Made in USA
09118407

Medium Grade Angular Aluminum Oxide; 80 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11681465
MFR #09118407
List Price$305.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09118407

Medium Grade Angular Aluminum Oxide; 80 Grit, 9 Max Hardness, 50 Lb Box
MI ITEM #11681465
MFR #09118407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$305.48/each for your price

Overview

Mfr description
09118407 09118407 80G BLAST MEDIA 50 LBS
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture-resistant. Commonly used on ferrous alloys, high-tensile materials and wood.; Angular abrasive materials clean softer metals faster by penetrating deeper and are used for aggressive surface profiling, removal of paint, epoxy and other coatings.

Specifications

  • Container Size
    50 lb
  • Container Type
    Box
  • Grade
    Medium
  • Minimum Grit
    80
  • Maximum Grit
    80
  • Material
    Aluminum Oxide
  • Shape
    Angular
  • Maximum Hardness
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought