Motion
09145723

Made in USA
09145723

#10-24 Thread Barrel, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1/2" Long Barrel, Grade 18-8
Mi Item #11681488
MFR #09145723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145723

#10-24 Thread Barrel, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1/2" Long Barrel, Grade 18-8
Mi Item #11681488
MFR #09145723

Mfr description
09145723 09145723 1/4 X 1/2 10-24 TRUSS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Torx drive types are also known as star drive fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    1/4 in
  • Barrel Length
    1/2 in
  • Head Diameter
    7/16 in
  • Thread Depth
    1/4 in
  • Thread Size
    #10-24
  • Torx Drive Size
    T20

Details

  • Drive Type
    Torx
  • Head Type
    Truss
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Sex Bolt Type
    Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)