Motion
09145731

Made in USA
09145731

#10-24 Thread Barrel, Slotted/Phillips Drive, Stainless Steel Sex Bolt & Binding Post 5/8" Long Barrel, Grade 18-8
MI ITEM #11681489
MFR #09145731
List Price$7.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145731

#10-24 Thread Barrel, Slotted/Phillips Drive, Stainless Steel Sex Bolt & Binding Post 5/8" Long Barrel, Grade 18-8
MI ITEM #11681489
MFR #09145731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.25/each for your price

Overview

Mfr description
09145731 09145731 1/4 X 5/8 10-24 ST/ST
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver
  • They combine the linear slot of slotted head types with the cross-shaped slot of Phillips head types
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Barrel Diameter
    1/4 in
  • Barrel Length
    5/8 in
  • Thread Depth
    3/8 in
  • Drive Type
    Slotted/Phillips
  • Head Diameter
    7/16 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Sex Bolt Type
    Barrel
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought