Motion
09145806

Made in USA
09145806

#10-24 Thread Barrel, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1-1/4" Long Barrel, Grade 18-8
MI ITEM #11681497
MFR #09145806
List Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145806

#10-24 Thread Barrel, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1-1/4" Long Barrel, Grade 18-8
MI ITEM #11681497
MFR #09145806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.30/each for your price

Overview

Mfr description
09145806 09145806 1/4X1-1/4 10-24 TRUSS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Barrel Diameter
    1/4 in
  • Barrel Length
    1-1/4 in
  • Thread Depth
    3/8 in
  • Drive Type
    Torx
  • Head Diameter
    7/16 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Sex Bolt Type
    Barrel
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Torx Drive Size
    T20
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought