Motion
09145855

Made in USA
09145855

1/4-20 Thread Barrel, Slotted/Phillips Drive, Stainless Steel Sex Bolt & Binding Post 1/2" Long Barrel, Grade 18-8
Mi Item #11681502
MFR #09145855
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145855

1/4-20 Thread Barrel, Slotted/Phillips Drive, Stainless Steel Sex Bolt & Binding Post 1/2" Long Barrel, Grade 18-8
Mi Item #11681502
MFR #09145855

Mfr description
09145855 09145855 5/16 X 1/2 1/4-20 S/S
  • Combination slotted/Phillips drive types are used with either a slotted or Phillips driver
  • They combine the linear slot of slotted head types with the cross-shaped slot of Phillips head types
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Barrel Diameter
    5/16 in
  • Barrel Length
    1/2 in
  • Head Diameter
    9/16 in
  • Thread Depth
    3/8 in
  • Thread Size
    1/4-20

Details

  • Drive Type
    Slotted/Phillips
  • Head Type
    Truss
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Sex Bolt Type
    Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)