Motion
09145863

Made in USA
09145863

1/4-20 Thread Barrel, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1/2" Long Barrel, Grade 18-8
MI ITEM #11681503
MFR #09145863
List Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145863

1/4-20 Thread Barrel, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1/2" Long Barrel, Grade 18-8
MI ITEM #11681503
MFR #09145863

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.15/each for your price

Overview

Mfr description
09145863 09145863 5/16X1/2 1/4-20 TRUSS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life.

Specifications

  • Barrel Diameter
    5/16 in
  • Barrel Length
    1/2 in
  • Thread Depth
    1/4 in
  • Drive Type
    Torx
  • Head Diameter
    9/16 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Sex Bolt Type
    Barrel
  • Thread Size
    1/4-20
  • Thread Standard
    UNC
  • Torx Drive Size
    T27
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought