Motion
09145947

Made in USA
09145947

#8-32 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Brass-Plated Finish, 1" OAL, 1-3/16" Long Barrel
Mi Item #11681512
MFR #09145947
Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145947

#8-32 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Brass-Plated Finish, 1" OAL, 1-3/16" Long Barrel
Mi Item #11681512
MFR #09145947

Mfr description
09145947 09145947 1/4X1-3/16" 8-32 SEX B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.40/each

Specifications

Dimensions

  • Barrel Diameter
    1/4 in
  • Barrel Length
    1-3/16 in
  • Head Diameter
    1/2 in
  • Screw Length
    1 in
  • Screw Length Measurement Type
    Overall Length
  • Thread Depth
    5/8 in
  • Thread Size
    #8-32

Details

  • Drive Type
    Phillips
  • Finish Coating
    Brass-Plated
  • Head Type
    Truss
  • Material
    Brass
  • Screw Head Type
    Flat
  • Sex Bolt Type
    Screw & Barrel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)