Motion
09145970

Made in USA
09145970

#8-32 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Brass-Plated Finish, 1" OAL, 1-9/16" Long Barrel
MI ITEM #11681515
MFR #09145970
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145970

#8-32 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Brass-Plated Finish, 1" OAL, 1-9/16" Long Barrel
MI ITEM #11681515
MFR #09145970

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09145970 09145970 1/4X1-9/16" 8-32 SEX B
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.

Specifications

  • Barrel Diameter
    1/4 in
  • Barrel Length
    1-9/16 in
  • Thread Depth
    5/8 in
  • Drive Type
    Phillips
  • Finish Coating
    Brass-Plated
  • Head Diameter
    1/2 in
  • Material
    Brass
  • Screw Head Type
    Flat
  • Screw Length
    1 in
  • Screw Length Measurement Type
    Overall Length
  • Sex Bolt Type
    Screw & Barrel
  • Thread Size
    #8-32
  • Thread Standard
    UNC
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought