Motion
09145996

Made in USA
09145996

#8-32 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Chrome-Plated Finish, 1" OAL, 3" Long Barrel
MI ITEM #11681517
MFR #09145996
List Price$30.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09145996

#8-32 Thread Screw & Barrel, Flat Head, Phillips Drive, Brass Sex Bolt & Binding Post Chrome-Plated Finish, 1" OAL, 3" Long Barrel
MI ITEM #11681517
MFR #09145996

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.60/each for your price

Overview

Mfr description
09145996 09145996 1/4 X 3" 8-32 SEX BOLT
  • Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers.

Specifications

  • Barrel Diameter
    1/4 in
  • Barrel Length
    3 in
  • Thread Depth
    5/8 in
  • Drive Type
    Phillips
  • Finish Coating
    Chrome-Plated
  • Head Diameter
    1/2 in
  • Material
    Brass
  • Screw Head Type
    Flat
  • Screw Length
    1 in
  • Screw Length Measurement Type
    Overall Length
  • Sex Bolt Type
    Screw & Barrel
  • Thread Size
    #8-32
  • Thread Standard
    UNC
  • Head Type
    Truss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought