1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09209891
1 Piece Vise Diaphragm - Rubber, 6" Wide, 6" High
MI ITEM #
11681522
MFR #
09209891
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 09209891
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09209891
1 Piece Vise Diaphragm - Rubber, 6" Wide, 6" High
MI ITEM #
11681522
MFR #
09209891
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Product Height
6 in
Width
6 in
Details
Material
Rubber
Number Of Pieces
1
Product Compatibility
3 Inch Air Vises
Type
Diaphragm
Overview
Mfr description
09209891 09209891 DIAPHRAMS FOR AIR EQUI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought