Motion
09301847

Made in USA
09301847

1/2" Long Horsehair Acid Brush 5-1/2" Overall Length, Cadmium Plated Handle, For Use with Caustic & Acid Base Solutions
Mi Item #11681528
MFR #09301847
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09301847

1/2" Long Horsehair Acid Brush 5-1/2" Overall Length, Cadmium Plated Handle, For Use with Caustic & Acid Base Solutions
Mi Item #11681528
MFR #09301847

Mfr description
09301847 09301847 1/2"TRIM HRSEHAIR FILL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Brush Length
    1/2 in
  • Overall Length
    5-1/2 in

Details

  • Bristle Material
    Horsehair
  • For Use With
    For Caustic and Acid Base Solutions
  • Handle Material
    Cadmium Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)