Motion
09301862

Made in USA
09301862

Pack of (2), 1/2" Long Horsehair Acid Brushes 5; 5-1/2" Overall Length, Cadmium Plated Handle, For Use with Caustic & Acid Base Solutions
Mi Item #11681530
MFR #09301862
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09301862

Pack of (2), 1/2" Long Horsehair Acid Brushes 5; 5-1/2" Overall Length, Cadmium Plated Handle, For Use with Caustic & Acid Base Solutions
Mi Item #11681530
MFR #09301862

Mfr description
09301862 09301862 1/4&3/16"DBL E&1" H.HR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.48/each

Specifications

Dimensions

  • Brush Length
    1/2 in
  • Overall Length
    5, 5-1/2 in

Details

  • Bristle Material
    Horsehair
  • For Use With
    For Caustic and Acid Base Solutions
  • Handle Material
    Cadmium Plated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)