1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09329228
24 Inch Wide x 36 Inch High, Theft Resistant Rectangular Glass Washroom Mirror;Stainless Steel Frame
Mi Item #
11681603
MFR #
09329228
Price
$277.55
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 09329228
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09329228
24 Inch Wide x 36 Inch High, Theft Resistant Rectangular Glass Washroom Mirror;Stainless Steel Frame
Mi Item #
11681603
MFR #
09329228
Mfr description
09329228 09329228 24" X 36" LAVATORY PLA
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$277
.55
/each
Add to Cart
Specifications
Dimensions
Height
36 in
Width
24 in
Details
Frame Material
Stainless Steel
Mirror Type
Glass
Shape
Rectangular
Theft Resistant
Yes
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items