1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09329244
18 Inch Wide x 24 Inch High, Theft Resistant Rectangular Glass Washroom Mirror;5 Inch Deep Shelf, Stainless Steel Frame
MI ITEM #
11681604
MFR #
09329244
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 09329244
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09329244
18 Inch Wide x 24 Inch High, Theft Resistant Rectangular Glass Washroom Mirror;5 Inch Deep Shelf, Stainless Steel Frame
MI ITEM #
11681604
MFR #
09329244
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
09329244 09329244 18" X 24" W/SHELF PLAT
Specifications
Frame Material
Stainless Steel
Height
24 in
Mirror Type
Glass
Shape
Rectangular
Shelf Depth
5 in
Theft Resistant
Yes
Width
18 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought