Motion
09329327

Made in USA
09329327

Manual, Stainless Steel Paper Towel Dispenser with Receptacle 26" High x 14-1/4" Wide x 4-1/4" Deep, 2 Sleeves, Silver
MI ITEM #11681607
MFR #09329327
Price$544.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09329327

Manual, Stainless Steel Paper Towel Dispenser with Receptacle 26" High x 14-1/4" Wide x 4-1/4" Deep, 2 Sleeves, Silver
MI ITEM #11681607
MFR #09329327

Mfr description
09329327 09329327 350/475 SS PAPER TOWEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$544.73/each

Specifications

Dimensions

  • Depth
    4.2500 in, 4-1/4 in
  • Height
    26.0000 in, 26 in
  • Width
    14.2500 in, 14-1/4 in

Details

  • Color
    Silver
  • Dispenser Capacity
    2 Sleeves
  • Dispenser Style
    Manual
  • For Use With
    C-Fold/Multi-Fold
  • Material
    Stainless Steel
  • Trash Receptacle Capacity
    2.00 GAL
  • Type
    Towel Dispenser w/Receptacle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)