Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09329343

Manual, Stainless Steel Paper Towel Dispenser with Receptacle 54" High x 17-1/4" Wide x 8-1/4" Deep, 3-1/2 Sleeves, Silver
MI ITEM #11681608
MFR #09329343

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
09329343 09329343 600/800 SS PAPER TOWEL

Specifications

  • Dispenser Capacity
    3-1/2 Sleeves
  • Material
    Stainless Steel
  • Depth
    8.2500 in, 8-1/4 in
  • Height
    54.0000 in, 54 in
  • Width
    17.2500 in, 17-1/4 in
  • Trash Receptacle Capacity
    12.00 GAL
  • Type
    Towel Dispenser w/Receptacle
  • Dispenser Style
    Manual
  • For Use With
    C-Fold/Multi-Fold
  • Color
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text