Motion
09393695

Made in USA
09393695

1/4-20 Thread Barrel, Flat Head, Steel Sex Bolt & Binding Post Uncoated, 1-7/8" Long Barrel
MI ITEM #11681624
MFR #09393695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09393695

1/4-20 Thread Barrel, Flat Head, Steel Sex Bolt & Binding Post Uncoated, 1-7/8" Long Barrel
MI ITEM #11681624
MFR #09393695

Mfr description
09393695 09393695 3/8 X 1-7/8" 1/4-20 SE
  • Fasteners with no drive type have smooth heads
  • They are driven from the end opposite of the fastener head
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter
    3/8 in
  • Barrel Length
    1-7/8 in
  • Head Diameter
    9/16 in
  • Screw Length Measurement Type
    Overall Length
  • Thread Depth
    3/4 in
  • Thread Size
    1/4-20

Details

  • Drive Type
    None
  • Finish Coating
    Uncoated
  • Head Type
    Truss
  • Material
    Steel
  • Screw Head Type
    Flat
  • Sex Bolt Type
    Barrel
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)