Motion
09451261

Made in USA
09451261

1/4 Carat Diamond Dresser - 3/8" Shank Diam
MI ITEM #11681639
MFR #09451261
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09451261

1/4 Carat Diamond Dresser - 3/8" Shank Diam
MI ITEM #11681639
MFR #09451261

Mfr description
09451261 09451261 3/8X2"DIAMOND FOR MIDG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Dimensions

  • Carat Size
    1/4
  • Shank Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)