Motion
09454208

Made in USA
09454208

1/4 Carat Diamond Dresser - 1/4" Shank Diam
MI ITEM #11681640
MFR #09454208
Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09454208

1/4 Carat Diamond Dresser - 1/4" Shank Diam
MI ITEM #11681640
MFR #09454208

Mfr description
09454208 09454208 1/4 CARAT FOR DIAMOND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.65/each

Specifications

Dimensions

  • Carat Size
    1/4
  • Shank Diameter
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)