Motion
09473869

Made in USA
09473869

5.5 Gallon Closure Capacity, Screw On Closure, White Drum Pail Polyethylene, UN 12H2/Y24/S
Mi Item #11681642
MFR #09473869
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09473869

5.5 Gallon Closure Capacity, Screw On Closure, White Drum Pail Polyethylene, UN 12H2/Y24/S
Mi Item #11681642
MFR #09473869

Mfr description
09473869 09473869 5.5 GAL SCREW ON LID P
  • Polyethylene (HPPE) is an ultrafine fiber that is stronger than steel. It is breathable, durable and resistant to oils.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.03/each

Specifications

Details

  • Closure Type
    Screw-On
  • Color
    White
  • Material
    Polyethylene
  • Total Capacity
    5.50 gal
  • Type
    Drum Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)