Motion
09473943

Made in USA
09473943

5 Gallon Capacity, Crimped Lid, Drum Pail Steel, UN 1H2/X70.8/S/01/USA/+AA1175 Listing
Mi Item #11681648
MFR #09473943
Price$51.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09473943

5 Gallon Capacity, Crimped Lid, Drum Pail Steel, UN 1H2/X70.8/S/01/USA/+AA1175 Listing
Mi Item #11681648
MFR #09473943

Mfr description
09473943 09473943 5 GAL CRIMPED LID STEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.45/each

Specifications

Details

  • Approval Listing Regulations
    UN 1H2/X70.8/S/01/USA/+AA1175
  • Closure Type
    Crimped Lid
  • Material
    Steel
  • Total Capacity
    5.00 gal
  • Type
    Drum Pail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)