Motion
09522459

Made in USA
09522459

1 Hp, Single Phase, Drill Bit Grinder 110/220 Volts, For Use On Drill Bits
Mi Item #11681667
MFR #09522459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09522459

1 Hp, Single Phase, Drill Bit Grinder 110/220 Volts, For Use On Drill Bits
Mi Item #11681667
MFR #09522459

Mfr description
09522459 09522459 USA 110/220V 3 CHAMP D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Size
    3 in
  • Minimum Drill Size
    #60

Details

  • For Use On
    Drill Bits
  • Horsepower
    1 hp
  • Phase
    1
  • Product Types
    Grinder
  • Sharpener Type
    Drill Bits
  • Voltage
    110/220 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)