Motion
09522533

Made in USA
09522533

1 Hp, Three Phase, Drill Bit Grinder 220/440 Volts, For Use On Drill Bits
MI ITEM #11681670
MFR #09522533
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09522533

1 Hp, Three Phase, Drill Bit Grinder 220/440 Volts, For Use On Drill Bits
MI ITEM #11681670
MFR #09522533

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Size
    3 in
  • Minimum Drill Size
    #60

Details

  • For Use On
    Drill Bits
  • Horsepower
    1 hp
  • Phase
    3
  • Product Types
    Grinder
  • Sharpener Type
    Drill Bits
  • Voltage
    220/440 V

Overview

Mfr description
09522533 09522533 CHAMP-4 1HP 3PH 60-3"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought