Motion
09523358

Made in USA
09523358

20-1/4" OAL, 1-3/4" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Bridgeport 1J Step Pulley Head Mills
Mi Item #11681673
MFR #09523358
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09523358

20-1/4" OAL, 1-3/4" Hex Length, 1-1/2" Bar Length, 7/16-20 Milling Machine Drawbar Compatible with Bridgeport 1J Step Pulley Head Mills
Mi Item #11681673
MFR #09523358

Mfr description
09523358 09523358 J HEAD 20-1/4"LONG USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bar Length
    18-1/2 in
  • Hex Length
    1-3/4 in
  • Overall Length
    20.2500 in, 20-1/4 in
  • Thread Length
    1-1/2 in
  • Thread Size
    7/16-20

Details

  • Machine Compatibility
    Bridgeport 1J Step Pulley Head Mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)