Motion
09538307

Made in USA
09538307

12 Inch Long x 23 Inch Wide x 15 Inch Deep x 8 Inch High, Hand Slitting Bench Shear 0.02 Inch Mild Steel, 0.04 Inch Aluminum and 0.025 Inch Brass Capacity
Mi Item #11681675
MFR #09538307
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09538307

12 Inch Long x 23 Inch Wide x 15 Inch Deep x 8 Inch High, Hand Slitting Bench Shear 0.02 Inch Mild Steel, 0.04 Inch Aluminum and 0.025 Inch Brass Capacity
Mi Item #11681675
MFR #09538307

Mfr description
09538307 09538307 20 GAUGE X 12" DELUXE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Depth
    15 in
  • Overall Height
    8 in
  • Overall Width
    23 in

Details

  • Aluminum Capacity
    0.04 in
  • Brass Capacity
    0.025 in
  • Machine Style
    Hand Slitting
  • Mild Steel Capacity
    0.02 in
  • PSC Code
    3230
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)