Motion
09538315

Made in USA
09538315

Bench Machine Manual Slip Roll 12" Overall Width, x 7" Overall Height, 1" Slip Roll Diameter, 0.063, 0.125, 0.156" Wire Groove Width
MI ITEM #11681676
MFR #09538315
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09538315

Bench Machine Manual Slip Roll 12" Overall Width, x 7" Overall Height, 1" Slip Roll Diameter, 0.063, 0.125, 0.156" Wire Groove Width
MI ITEM #11681676
MFR #09538315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09538315 09538315 20 GAUGE X 12" PRECISI

Specifications

  • Machine Type
    Bench
  • Maximum Aluminum Capacity
    0.0400 in
  • Maximum Mild Steel Capacity
    0.0200 in
  • Minimum Forming Radius
    1/2 in
  • Number Of Wire Grooves
    3
  • Overall Height
    7 in
  • Overall Width
    12 in
  • Power Type
    Manual
  • PSC Code
    3405
  • Slip Roll Diameter
    1 in
  • Wire Groove Width
    0.0630 in, 0.1250 in, 0.1560 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought