Motion
09748146

Made in USA
09748146

18 Collet, 5C Wood Collet Rack and Tray: 6 Inch Wide x 3-3/8 Inch High x 11-3/4 Inch Long
MI ITEM #11681699
MFR #09748146
List Price$182.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09748146

18 Collet, 5C Wood Collet Rack and Tray: 6 Inch Wide x 3-3/8 Inch High x 11-3/4 Inch Long
MI ITEM #11681699
MFR #09748146

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$182.68/each for your price

Overview

Mfr description
09748146 09748146 18 PC. 5 C MAHOGANY CO

Specifications

  • Compatible Collet Series
    5C
  • Height
    3-3/8 in
  • Length
    11-3/4 in
  • Material
    Wood
  • Number Of Collets Held
    18
  • PSC Code
    5136
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought