1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09748229
76 Collet, 5C Plastic Collet Rack and Tray: 14 Inch Wide x 3 Inch High x 17-1/4 Inch Long
MI ITEM #
11681702
MFR #
09748229
List Price
$105.05
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 09748229
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09748229
76 Collet, 5C Plastic Collet Rack and Tray: 14 Inch Wide x 3 Inch High x 17-1/4 Inch Long
MI ITEM #
11681702
MFR #
09748229
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$105.05
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
09748229 09748229 76 PCS. 5C & EMERGENCY
Specifications
Compatible Collet Series
5C
Height
3 in
Length
17-1/4 in
Material
Plastic
Number Of Collets Held
76
PSC Code
5136
Width
14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data