1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09782731
55 Gal Drum Storage Rack;2,400 Lb Capacity, For 3 Drums
MI ITEM #
11681703
MFR #
09782731
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Heaters
Pail and Drum Heaters
Made in USA 09782731
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09782731
55 Gal Drum Storage Rack;2,400 Lb Capacity, For 3 Drums
MI ITEM #
11681703
MFR #
09782731
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
09782731 09782731 3 DRUM CAPACITY DRUM S
Specifications
Type
Drum Storage Rack
Depth
30 in
For Drum Capacity
55 gal
Load Capacity
2,400 lb
Number Of Drums
3
Width
71-1/2 in
Height
12-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought