Motion
09782798

Made in USA
09782798

2" NPT Polyethylene Rigid Drum Faucet;No Arrester, Manual Closing
Mi Item #11681706
MFR #09782798
Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09782798

2" NPT Polyethylene Rigid Drum Faucet;No Arrester, Manual Closing
Mi Item #11681706
MFR #09782798

Mfr description
09782798 09782798 2" FLO-KING 3 GASK DRU
  • Polyethylene (HPPE) is an ultrafine fiber that is stronger than steel. It is breathable, durable and resistant to oils.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.10/each

Specifications

Dimensions

  • NPT Size
    2 in

Details

  • Arrester Type
    No Arrester
  • Closing Type
    Manual-Closing
  • Fm Approval
    Not FM Approved
  • Lockable
    No
  • Material
    Polyethylene
  • Shank Type
    Rigid
  • Type
    Faucet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)