Motion
09783887

Made in USA
09783887

Static Dissipative Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #11681710
MFR #09783887
List Price$415.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09783887

Static Dissipative Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #11681710
MFR #09783887

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$415.25/each for your price

Overview

Mfr description
09783887 09783887 30X60 ANTI-STATIC WORK

Specifications

  • Additional Details
    Top
  • Length
    60 in
  • Load Capacity
    2,500.000 lb
  • Material
    Static Dissipative
  • Top Type
    Straight Edge
  • Type
    Work Bench Top
  • Width
    30 in
  • PSC Code
    7110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought