1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
09783960
Maple Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #
11681713
MFR #
09783960
Price
$653.80
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 09783960
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
09783960
Maple Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #
11681713
MFR #
09783960
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$653.80
/each
Qty
Add to Cart
Specifications
Dimensions
Length
72 in
Width
30 in
Details
Additional Details
Top
Load Capacity
3,000.000 lb
Material
Maple
PSC Code
7110
Top Type
Straight Edge
Type
Work Bench Top
Overview
Mfr description
09783960 09783960 30 X 72 MAPLE WORK BEN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought