Motion
09784042

Made in USA
09784042

Maple Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #11681714
MFR #09784042
List Price$603.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09784042

Maple Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
MI ITEM #11681714
MFR #09784042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$603.03/each for your price

Overview

Mfr description
09784042 09784042 36X60 MAPLE WORK BENCH

Specifications

  • Additional Details
    Top
  • Length
    60 in
  • Load Capacity
    3,000.000 lb
  • Material
    Maple
  • Top Type
    Straight Edge
  • Type
    Work Bench Top
  • Width
    36 in
  • PSC Code
    7110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought