Motion
09784091

Made in USA
09784091

Maple Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
Mi Item #11681715
MFR #09784091
Price$763.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09784091

Maple Straight Edge Workbench & Workstation Work Bench Top - Use with Edsal Workbenches
Mi Item #11681715
MFR #09784091

Mfr description
09784091 09784091 36X72 MAPLE WORK BENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$763.73/each

Specifications

Dimensions

  • Length
    72 in
  • Width
    36 in

Details

  • Additional Details
    Top
  • Load Capacity
    3,600.000 lb
  • Material
    Maple
  • PSC Code
    7110
  • Top Type
    Straight Edge
  • Type
    Work Bench Top
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)