Motion
09850405

Made in USA
09850405

#10-24 Thread Screw, Truss Head, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1" Length Under Head, Grade 18-8
MI ITEM #11681724
MFR #09850405
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09850405

#10-24 Thread Screw, Truss Head, Torx Drive, Stainless Steel Sex Bolt & Binding Post 1" Length Under Head, Grade 18-8
MI ITEM #11681724
MFR #09850405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
09850405 09850405 10-24X1" ST/ST T20 6 L
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Torx drive types are also known as star drive fasteners
  • They have a six-point star recess in the head that increases torque exertion, prevents cam out and boosts fastener life
  • Truss head types have low-profile heads that are slightly rounded
  • They have flat bearing surfaces that prevent pull-through and are ideal for low-clearance applications.

Specifications

  • Drive Type
    Torx
  • Head Diameter
    7/16 in
  • Material
    Stainless Steel
  • Material Grade
    18-8
  • Screw Head Type
    Truss
  • Screw Length
    1 in
  • Screw Length Measurement Type
    Length Under Head
  • Sex Bolt Type
    Screw
  • Thread Size
    #10-24
  • Thread Standard
    UNC
  • Torx Drive Size
    T20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought