Motion
09936808

Made in USA
09936808

1/4" Cutter Head Diam, 1/8" Pilot Hole Diam, High Speed Steel Reverse Countersink 100° Included Angle, 1/2" OAL, Right Hand, 185-2 Plain, 186-2 Step Pilot Compatibility
MI ITEM #11681730
MFR #09936808
List Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09936808

1/4" Cutter Head Diam, 1/8" Pilot Hole Diam, High Speed Steel Reverse Countersink 100° Included Angle, 1/2" OAL, Right Hand, 185-2 Plain, 186-2 Step Pilot Compatibility
MI ITEM #11681730
MFR #09936808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$45.38/each for your price

Overview

Mfr description
09936808 09936808 1/4 DIA. X 1/8 3FL USA
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Material
    High Speed Steel
  • Cutter Head Diameter
    1/4 in
  • Cutting Direction
    Right Hand
  • Included Angle
    100 °
  • Number Of Flutes
    3
  • Overall Length
    1/2 in
  • Pilot Hole Diameter
    1/8 in
  • Plain Pilot Compatibility
    185-2
  • Step Pilot Compatibility
    186-2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought