Motion
09937103

Made in USA
09937103

4 Flutes, 1" Cutter Head Diam, 1/2" Pilot Hole Diam, High Speed Steel Reverse Countersink 100° Included Angle, 7/8" OAL, Right Hand, 185-8 Plain, 186-17 Step Pilot Compatibility
Mi Item #11681760
MFR #09937103
Price$152.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937103

4 Flutes, 1" Cutter Head Diam, 1/2" Pilot Hole Diam, High Speed Steel Reverse Countersink 100° Included Angle, 7/8" OAL, Right Hand, 185-8 Plain, 186-17 Step Pilot Compatibility
Mi Item #11681760
MFR #09937103

Mfr description
09937103 09937103 1 DIA. X 1/2 4FL USA H
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$152.28/each

Specifications

Dimensions

  • Cutter Head Diameter
    1 in
  • Included Angle
    100 °
  • Overall Length
    7/8 in
  • Pilot Hole Diameter
    1/2 in

Details

  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Number Of Flutes
    4
  • Plain Pilot Compatibility
    185-8
  • Step Pilot Compatibility
    186-17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)