Motion
09937129

Made in USA
09937129

4 Flutes, 1-1/4" Cutter Head Diam, 1/2" Pilot Hole Diam, High Speed Steel Reverse Countersink 100° Included Angle, 1-1/8" OAL, Right Hand, 185-8 Plain, 186-19 Step Pilot Compatibility
MI ITEM #11681762
MFR #09937129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937129

4 Flutes, 1-1/4" Cutter Head Diam, 1/2" Pilot Hole Diam, High Speed Steel Reverse Countersink 100° Included Angle, 1-1/8" OAL, Right Hand, 185-8 Plain, 186-19 Step Pilot Compatibility
MI ITEM #11681762
MFR #09937129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09937129 09937129 1-1/4 DIA. X 1/2 4FL U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Countersink Application
    Countersinking
  • Countersink Finish Coating
    Bright
  • Countersink Material
    High Speed Steel
  • Cutter Head Diameter
    1-1/4 in
  • Cutting Direction
    Right Hand
  • Included Angle
    100 °
  • Number Of Flutes
    4
  • Overall Length
    1-1/8 in
  • Pilot Hole Diameter
    1/2 in
  • Plain Pilot Compatibility
    185-8
  • Step Pilot Compatibility
    186-19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought