Motion
09937137

Made in USA
09937137

4 Flutes, 1/4" Diam, 3/32" Pilot Hole Diam, High Speed Steel Reverse Counterbore 1/2" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-1, Oversize Pilot Ref. 186-1
MI ITEM #11681763
MFR #09937137
List Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
09937137

4 Flutes, 1/4" Diam, 3/32" Pilot Hole Diam, High Speed Steel Reverse Counterbore 1/2" OAL, 1/32" Corner Radius, Standard Pilot Ref. 185-1, Oversize Pilot Ref. 186-1
MI ITEM #11681763
MFR #09937137

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.00/each for your price

Overview

Mfr description
09937137 09937137 1/4 DIA. X 3/32 HOLE U
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Aircraft Style
    No
  • Corner Radius
    1/32 in
  • Counterbore Diameter
    1/4 in
  • Counterbore Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    1/2 in
  • Oversize Pilot Model Number Comp
    186-1
  • Pilot Hole Diameter
    3/32 in
  • Standard Pilot Model Number Comp
    185-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text